28W 1-Light Fluorescent Under Cabinet Light in White
28W 1-Light Fluorescent Under Cabinet Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': White/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Shade Information: FROSTED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 85
- Color Temperature:
- 2700
- Diameter:
- 3-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- Length:
- 46 in
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Utility
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Cabinet Light
- Style:
- Utilitarian
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 28 W