21-1/2 in 54W 3-Light Fluorescent Flush Mount Ceiling Fixture in Champagne
21-1/2 in 54W 3-Light Fluorescent Flush Mount Ceiling Fixture in Champagne
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Champagne/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: MATTE WHITE ACRYLIC
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Diameter:
- 21-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Matte White Acrylic
- Height:
- 6-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- Spiral
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 18 W
- Width:
- 21-1/2 in