30-3/4 in. 2700K Direct Wire with Under Cabinet LED Light in White
30-3/4 in. 2700K Direct Wire with Under Cabinet LED Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Height:
- 1 in
- Length:
- 30-3/4 in
- Light Bulb Type:
- LED
- Number of Lights:
- 4
- Volts:
- 120V
- Width:
- 4 in