35W 1-Light Bi-Pin Landscape Light in Textured Black

Part #KK15309BKT  |  Item #4135481  |  Manufacturer Part #15309BKT

$72.99 EACH

Color/Finish: Textured Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Black/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: Heat resistant clear flat glass

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Reflector

Bulb Type: Incandescent

Color Finish: Textured Black

Color Finish Category: Blacks

Diameter: 3 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Heat Resistant Clear Flat

Height: 3-1/2 in

Indoor Outdoor: Outdoor

Length: 7-1/2 in

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Shape Code: MR16

Material: Aluminum

Number Of Lights: 1

Type: Landscape Accent Lights

UL Listed: No

Volts: 12V

Watts: 35

Width: 3 in