35W 1-Light Halogen Bi-Pin Landscape Accent Spot Light in Textured Architectural Bronze
35W 1-Light Halogen Bi-Pin Landscape Accent Spot Light in Textured Architectural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Textured Architectural Bronze/
- Safety Rated: CUL_12V
- Ships Via: UPS
- Additional Shade Information: Heat resistant clear flat glass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Heat Resistant Clear Flat
- Height:
- 3-9/25 in
- Indoor Outdoor:
- Outdoor
- Length:
- 7-7/50 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Landscape Accent Lights
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 35 W
- Width:
- 3 in