3.8W 2-Light LED Deck Light in Textured Architectural Bronze
3.8W 2-Light LED Deck Light in Textured Architectural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Textured Architectural Bronze/
- Safety Rated: ETL_Wet
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Product Type:
- Landscape Accent Lights
- Style:
- Utilitarian
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 9-1/2 in