4 in. 50W 2-Light Ceiling Fan Light Kit in Brushed Nickel
4 in. 50W 2-Light Ceiling Fan Light Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Adobe Cream/Brushed Stainless Steel/Distressed Black/Brushed Nickel/Oil Brushed Bronze/Satin Natural White/Tannery Bronze/Antique Pewter/Mediterranean Walnut/Satin Black/Satin Natural Bronze/Tannery Bronze Powder Coat/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Matte White/Olde Bronze/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Shade Information: ETCHED CASED OPAL
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Cased Opal
- Height:
- 4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Product Type:
- Fan Light Kit
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 9 in