48 in. 3200K LED Tape in White
48 in. 3200K LED Tape in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3200
- Energy Star Compliant:
- No
- Length:
- 48 in
- Light Bulb Type:
- LED
- UL Listed:
- No
- Width:
- 1/2 in