48 x 8-1/2 in. 40 W Ceiling Mount in White

You last purchased this on
 
Kichler Lighting

48 x 8-1/2 in. 40 W Ceiling Mount in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

48 x 8-1/2 in. 40 W Ceiling Mount in White

  • Fast #
  • Part #KK10315WH
  • Item #3640624
  • Manufacturer Part #10315WH
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': White/
  • Utilizes 2 32W (max) bulbs (not included)
  • Additional Shade Information: CLEAR PRISMATIC ACRYLIC
  • Safety Rated: CSA UL Listed Damp
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Ballast Type:
Electronic
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
9 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Prismatic Acrylic
Height:
3 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
48 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Material:
Steel
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Utilitarian
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
32 W
Width:
9 in