50W 12V Bi-Pin Landscape Accent Light in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

Halogen Accent 50W 12V Bi-Pin Landscape Accent Light in Textured Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Halogen Accent 50W 12V Bi-Pin Landscape Accent Light in Textured Architectural Bronze

  • Fast #
  • Part #KK15384AZT
  • Item #1877406
  • Manufacturer Part #15384AZT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Architectural Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/Textured Midnight Spruce/Brass (Unfinished)/Bronzed Brass/Copper/Centennial Brass/
  • Safety Rated: CUL_12V
  • Ships Via: UPS
  • Additional Shade Information: HEAT RESISTANT CLEAR FLAT GLASS
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Halogen Accent
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Diameter:
2-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Heat Resistant Clear Flat
Height:
3-21/32 in
Indoor Outdoor:
Outdoor
Installation Type:
Ground Stake, Outdoor
Length:
6 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
MR16
Light Bulb Type:
Incandescent
Material:
Aluminum
Number of Lights:
1
Product Type:
Landscape Accent Lights
Type:
Landscape Accent Lights
UL Listed:
Yes
Volts:
12V
Watts:
35 W
Width:
2-1/2 in