50W 4-Light Bracket in Brushed Nickel

You last purchased this on
 
Kichler Lighting

50W 4-Light Bracket in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

50W 4-Light Bracket in Brushed Nickel

  • Fast #
  • Part #KK10325NI
  • Item #4111643
  • Manufacturer Part #10325NI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
9-1/2 in
Light Bulb Type:
LED
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
200 W
Width:
6-1/4 in