52 in. 5-Blade Ceiling Fan in White
This product has been replaced by
Manufacturer Part #330015WH
Basics 52 in. 5-Blade Ceiling Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Satin Black/Satin Natural Bronze/Satin Natural White/Brushed Nickel/
- Three speed pull chain operation
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 13MM , Blade Span 52
- Safety Rated: CSA UL Listed Damp
Specifications
- ADA Compliant:
- No
- AMP:
- 0.48, 0.22
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 4286 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Basics
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 178
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 59 W