5.64W 4-Light Integrated LED Step Light in Architectural Bronze
5.64W 4-Light Integrated LED Step Light in Architectural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Almond/Architectural Bronze/Brushed Nickel/White Material (Not Painted)/
- Can Be Ceiling and/or Wall Mounted
- Safety Rated: ETL_Damp
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Electronic
- Center Beam Candle Power:
- 30
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Rendering Index:
- 85
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-1/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 5 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Utility
- Lumens:
- 30
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 4
- Style:
- Utilitarian
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 5.64 W
- Weight:
- 0.58 lb
- Width:
- 1-3/4 in