5W MR16 LED Bulb 3000 Kelvin
5W MR16 LED Bulb 3000 Kelvin
Frequently Purchased Together
Product Details
- Safety Rated: CSA UL Listed Damp
Documents
Specifications
- Application:
- Residential
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2 in
- Diameter - Inside 1:
- 2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2 in
- Indoor Outdoor:
- Outdoor
- Length:
- 2 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Material:
- Aluminum
- NEMA:
- No
- Number Of Hours:
- 30000 h
- Style:
- Utilitarian
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 5 W
- Width:
- 2 in