6 in. 15W 1-Light Outdoor LED Wall Sconce in Textured Black
6 in. 15W 1-Light Outdoor LED Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Textured Black/
- Safety Rated: ETL_Wet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Center Beam Candle Power:
- 400
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Depth:
- 6 in
- Diameter:
- 5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 400
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120/277V
- Wall Sconce Type:
- Outdoor
- Watts:
- 15 W
- Width:
- 5 in