61W 1-Light 3000 Kelvin Integrated LED Flush Mount Ceiling Fixture in White
61W 1-Light 3000 Kelvin Integrated LED Flush Mount Ceiling Fixture in White
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White/
- Safety Rated: ETL_Damp
- Additional Shade Information: WHITE ACRYLIC
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 10-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White Acrylic
- Height:
- 3-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 51 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 4350
- Material:
- Plastic
- Number Of Hours:
- 45000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 61 W
- Width:
- 10-1/4 in