7 in. 18 W Xenon Under Cabinet in White
7 in. 18 W Xenon Under Cabinet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a frosted diffuser and a "hi-low-off" rocker switch
- Utilizes 1 18.5W (max) bulb (included)
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1 in
- Length:
- 7 in
- Light Bulb Type:
- HID
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 18 W
- Width:
- 5 in