Fan Blade in Antique Pewter
Arkwright Fan Blade in Antique Pewter
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Antique Pewter/White/Oil Brushed Bronze/Polished Nickel/
- Additional Fan Information: , Blade Span 58
Documents
Specifications
- Blade Span:
- 58 in
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Arkwright
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Diameter:
- 4-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 26-3/4 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 4-3/4 in