100W 6-Light Incandescent Chandelier in Black
Armstrong™ 100W 6-Light Incandescent Chandelier in Black
Frequently Purchased Together
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Armstrong™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 20 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 27-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Type:
- Chandelier
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5.5 lb
- Width:
- 20 in