120W 2-Light Medium E-26 Incandescent Wall Sconce in Black
Armstrong™ 120W 2-Light Medium E-26 Incandescent Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Armstrong™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 16-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 120 W
- Width:
- 5 in