100W 5-Light Medium Base Incandescent Bath Vanity in Brushed Nickel
This product has been replaced by
Manufacturer Part #5339NIS
Arts and Crafts 100W 5-Light Medium Base Incandescent Bath Vanity in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Arts and Crafts
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster Swirl
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Glass
- Number of Lights:
- 5
- Volts:
- 120V
- Width:
- 36 in