100W 3-Light Medium Incandescent Bath Light in Brushed Nickel
Arvella 100W 3-Light Medium Incandescent Bath Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Arvella
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 10-1/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 3
- Watts:
- 100 W
- Width:
- 26 in