50 W 2-Light Bracket in Brushed Nickel
Ayana 50 W 2-Light Bracket in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Ayana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 4-1/4 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 2
- Watts:
- 120 W
- Width:
- 15-1/2 in