4-Light Medium E-26 Base Halogen Wall Sconce in Polished Chrome
Bazely 4-Light Medium E-26 Base Halogen Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brushed Nickel/Chrome/
- Glass Can be Installed Up or Down
- Ships Via: UPS
- Additional Shade Information: CLEAR RIBBED WITH INSIDE ETCH
- Safety Rated: ETL_Damp
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bazely
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/2 in
- Diameter:
- 33 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Ribbed, Etched Inner
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 4
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 33 in