15-1/2 in. 100W 3-Light Medium E-26 Ceiling Mount Chandelier in OldeBronze
Berra 15-1/2 in. 100W 3-Light Medium E-26 Ceiling Mount Chandelier in OldeBronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Berra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Parchment
- Height:
- 15-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 3-1/2 in