2-Light Bathroom Light in Polished Chrome

You last purchased this on
 
Kichler Lighting

Braelyn 2-Light Bathroom Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Braelyn 2-Light Bathroom Light in Polished Chrome

  • Fast #
  • Part #KK45458CH
  • Item #5153144
  • Manufacturer Part #45458CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Olde Bronze/Chrome/
  • Safety Rated: ETL_Damp
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Braelyn
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-1/2 in
Diameter:
14-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
ClearSeeded
Height:
10 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Material:
Steel
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Lodge/Country/Rustic
Swing Arm Included:
No
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
14-3/4 in