18 in. 300W 5-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Distressed Black

You last purchased this on
 
Kichler Lighting

Brisbane 18 in. 300W 5-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Distressed Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Brisbane 18 in. 300W 5-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Distressed Black

  • Fast #
  • Part #KK43893DBK
  • Item #7281986
  • Manufacturer Part #43893DBK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Distressed Black/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
CSA Certified:
No
Collection:
Brisbane
Color Finish Category:
Blacks
Color Finish Name:
Distressed Black
Diameter:
18 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Antique White
Height:
11 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Country, Rustic
Material:
Steel
Number of Lights:
5
Style:
Transitional
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
300 W
Weight:
6.50 lb