100 W 1-Light Medium Wall Bracket in Polished Chrome
Broadview 100 W 1-Light Medium Wall Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Broadview
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-1/4 in
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 2
- Watts:
- 200 W
- Width:
- 18 in