13 in. 3-Light Linear Chandelier in Anvil Iron
Cahoon 13 in. 3-Light Linear Chandelier in Anvil Iron
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Anvil Iron/
- Rated for installation and use in wet, damp, or dry locations
- Additional Shade Information: BIEGE LINEN , ETCHED TEMPERED
- Safety Rated: ETL_Dry
- Ultra secure mounting assembly
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cahoon
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Anvil Iron
- Diameter:
- 13-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Satin Etched
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 37-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Lodge
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Product Type:
- Fan Accessory
- Style:
- Lodge/Country/Rustic
- Type:
- Chandelier
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in