30 in. 5-Blade Walnut Ceiling Fan in Oil Brushed Bronze
Canfield 30 in. 5-Blade Walnut Ceiling Fan in Oil Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Additional Finishes: Brushed Nickel/Oil Brushed Bronze/White/Adobe Cream/Brushed Stainless Steel/Satin Natural White
- Safety Rated: CSA UL Listed Damp
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 17MM , Blade Span 30
Specifications
- AMP:
- 0.33, 0.21
- Blade Pitch:
- 24°
- Blade Span:
- 30 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2439 ft3/min
- Ceiling Fan Blade Finish:
- Cherry, Walnut
- Collection:
- Canfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Brushed Bronze
- Diameter:
- 30 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 232
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 47 W
- Width:
- 30 in