5-Blade Ceiling Fan in Tannery Bronze
Canfield 5-Blade Ceiling Fan in Tannery Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Weathered Copper Powder Coat/Weathered Steel Powder Coat/Tannery Bronze Powder Coat/
- Safety Rated: CSA UL Listed Wet
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 212MM X 25MM , Blade Span 60
-
Green
Specifications
- AMP:
- 0.68, 0.35
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6678 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Canfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze Powder Coat
- Diameter:
- 60 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 14 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 167
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 86 W
- Width:
- 60 in