52 in. 5-Blade Ceiling Fan in Brushed Nickel
Canfield 52 in. 5-Blade Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Tannery Bronze/Distressed Black/Antique Wood/White/Adobe Cream/Brushed Stainless Steel/Satin Natural White/Matte White/Natural Brass/Oil Brushed Bronze/
- Reversible blades
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 20MM , Blade Span 52
- Safety Rated: CSA UL Listed Dry
Specifications
- ADA Compliant:
- No
- AMP:
- 0.54, 0.27
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4868 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Canfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Pull Chain
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 155
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 65 W
- Width:
- 52 in