52 x 13-1/2 in. 5-Blade Ceiling Fan in Satin Black

You last purchased this on
 
Kichler Lighting

Canfield Patio Collection 52 x 13-1/2 in. 5-Blade Ceiling Fan in Satin Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Canfield Patio Collection 52 x 13-1/2 in. 5-Blade Ceiling Fan in Satin Black

  • Fast #
  • Part #KK310192SBK
  • Item #4325664
  • Manufacturer Part #310192SBK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': Adobe Cream/Tannery Bronze Powder Coat/Weathered Steel Powder Coat/Weathered Copper Powder Coat/Satin Black/Satin Natural White/Distressed Black/
  • Reversible blades
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 20MM , Blade Span 52
  • Safety Rated: CSA UL Listed Wet
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.59, 0.22
Application:
Residential
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5481 ft3/min
Ceiling Fan Blade Finish:
Satin Black
Collection:
Canfield Patio Collection
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
13-1/4 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
RPM:
185
Style:
Traditional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
69 W
Width:
52 in