52 x 17-1/2 in. 5-Blade Ceiling Fan in Tannery Bronze
Canfield™ 52 x 17-1/2 in. 5-Blade Ceiling Fan in Tannery Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pull chain operation
- Reversible blades
Specifications
- AMP:
- 0.55
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 6151 ft3/min
- Ceiling Fan Blade Finish:
- Teak/Cherry
- Collection:
- Canfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze™
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Type:
- KK300117TZ
- Volts:
- 120V
- Watts:
- 65 W