82W 5-Blade Ceiling Fan with 60 in. Blade Span and Light Kit in Oil Brushed Bronze
Canfield 82W 5-Blade Ceiling Fan with 60 in. Blade Span and Light Kit in Oil Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brushed Nickel/Oil Brushed Bronze/Tannery Bronze/White/Distressed Black/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 212MM X 25MM , Blade Span 60
Specifications
- ADA Compliant:
- No
- AMP:
- 0.70, 0.35
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6785 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Canfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Brushed Bronze
- Diameter:
- 60 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 148
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 82 W
- Width:
- 60 in