44 in. 5-Blade Ceiling Fan in Satin Natural White
Canfield™ 44 in. 5-Blade Ceiling Fan in Satin Natural White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 16°
- Blade Span:
- 44 in
- CFM:
- 4182 ft3/min
- Ceiling Fan Blade Finish:
- Satin Natural White
- Collection:
- Canfield™
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin Natural White
- Energy Star Compliant:
- No
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 58 W