3-Light Bath Light in Brushed Nickel
Caparros 3-Light Bath Light in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ribbed glass enhances the light output
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/
- Safety Rated: ETL_Damp
- Additional Shade Information: CLEAR INSIDE RIBBED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Caparros
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-1/2 in
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Inside Ribbed
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in