DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Dry

Kichler Lighting Cartone 40W 8-Light Pendant in OldeBronze

KK42526OZ

Manufacturer Part #: 42526OZ

Color/Finish

Olde Bronze

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Cartone
Diameter
25-1/2 in
Dimmable
No
ETL Listed
Yes
Height
31-1/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T4
Number Of Lights
8
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
40
Width
25-1/2 in

Print