100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Painted Black
Celino 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Painted Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brushed Aluminum/Black/Textured Granite/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: ETCHED OPAL
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Celino
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- EtchedOpal
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 5 in