8-1/2 in. 60W 3-Light Outdoor Wall Sconce with Clear Beveled Glass in White
Chesapeake 8-1/2 in. 60W 3-Light Outdoor Wall Sconce with Clear Beveled Glass in White
Frequently Purchased Together
Product Details
- Additional Finishes': Black/White/Vintage Pewter/Patina Bronze/Tannery Bronze/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Shade Information: CLEAR BEVELED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Chesapeake
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/2 in
- Diameter:
- 7-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 14-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount, Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- Product Type:
- Fan Accessory
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 7-1/4 in