100 W 3-Light Semi-Flush Mount Ceiling Fixture in White
Cloudburst 100 W 3-Light Semi-Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Cloudburst
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glass Type:
- Tiffany Art
- Height:
- 10-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- Watts:
- 60 W
- Width:
- 18 in