52 x 17 in. 70W 5-blade Ceiling Fan in Distressed Black
Colerne™ 52 x 17 in. 70W 5-blade Ceiling Fan in Distressed Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 0.59
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5205 ft3/min
- Ceiling Fan Blade Finish:
- Auburn Stained
- Collection:
- Colerne™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Cased Opal
- Height:
- 17 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Wood
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 183
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 70 W