Cowl with Heat Resistant Clear Lens Accessory in Textured Architectural Bronze

Part #KK15630AZT  |  Item #4134022  |  Manufacturer Part #15630AZT

$24.95 EACH

Color/Finish: Textured Architectural Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Midnight Spruce/
  • Safety Rated: Accessory, Listing Not Required
  • Additional Shade Information: Heat resistant clear flat glass

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Textured Architectural Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Heat Resistant Clear Flat

Indoor Outdoor: Outdoor

Length: 3-1/2 in

Material: Aluminum

Type: Landscape Lighting Accessories

UL Listed: No

Volts: 120V

Width: 4 in