60 W 2-Light Wall Sconce in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Crescent View 60 W 2-Light Wall Sconce in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Crescent View 60 W 2-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK45217NI
  • Item #4111593
  • Manufacturer Part #45217NI
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Crescent View
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Etched
Height:
12 in
Light Bulb Base Type:
G9 Double Loop
Light Bulb Type:
Halogen
Lighting Direction:
Up Lighting
Material:
Glass, Steel
Number of Lights:
2
Volts:
120V
Watts:
60 W
Width:
5-7/8 in