3-Light Direct Wire with Under Cabinet Light in Stainless Steel
Direct Wire Low V Xenon 3-Light Direct Wire with Under Cabinet Light in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes three 18W T5 lamps
- Stainless steel
- 21 1/2" W x 5" H x 1" Ext.
Specifications
- Collection:
- Direct Wire Low V Xenon
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1 in
- Length:
- 21-3/10 in
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- HID
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 18 W
- Width:
- 21-1/2 in