24.4W 1-Light Incandescent Wedge Landscape Path Light in Textured Tannery Bronze
Eclipse 24.4W 1-Light Incandescent Wedge Landscape Path Light in Textured Tannery Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Textured Tannery Bronze/Textured Black/
- Safety Rated: CUL_12V
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Eclipse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Tannery Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 25 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- S8
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- Xenon
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 24.4 W
- Width:
- 9 in