Flexible LED Tape to Wire Connector in White
Flexible LED Tape to Wire Connector in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 1-1/2 in
- Light Bulb Type:
- LED
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 24V
- Width:
- 1/4 in