21-3/4 in. 9-Light Candelabra E-12 Base Chandelier in Polished Nickel
Garim 21-3/4 in. 9-Light Candelabra E-12 Base Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Polished Nickel/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: CLEAR GLASS
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Garim
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 33-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 21-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Chandelier
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 33-3/4 in