DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Brushed Pewter/Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Kichler Lighting Granby™ 100W 1-Light Medium Base Incandescent Mini Pendant in Brushed Pewter

KK42562BPT

Manufacturer Part #: 42562BPT

Color/Finish

Brushed Pewter

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Granby™
Diameter
5-1/4 in
Dimmable
No
ETL Listed
No
Glass Type
Clear Polycarbonate
Height
6-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Style
Transitional
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/4 in

Print