75W 3-Light Medium Flush Mount in Olde Bronze
Granby™ 75W 3-Light Medium Flush Mount in Olde Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brushed Pewter/Olde Bronze/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Shade Information: SATIN ETCHED WHITE
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Granby™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 17-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 17-1/4 in